BOSCH Rebar Cutting Drill Bit (Mata Bor Beton)

Kondisi Barang:
Sebelum PPN:
Rp879.900 - Rp2.399.900
Spesifikasi
Cutting DirectionRight Hand
Finish - MachiningBright (Uncoated)
Flute Length (inch)5
Flute TypeRegular Spiral
Impact RatedNo
Material - MachiningCarbide Tipped
Measurement SystemFractional Inch
Percussion RatedNo
Shank Diameter (inch)3/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SDS-Plus shank on these rebar cutters prevents them from slipping in high-torque rebar-cutting applications. The bits install into compatible rotary hammer drills with SDS-Plus chucks, and the drills must be set to rotation-only mode (no hammer action) when drilling through embedded rebar or wire mesh with these bits. The bits can be changed in the chucks with one hand, allowing users to quickly switch between standard masonry and concrete drill bits and the rebar-cutting drill bits. SDS-Plus chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.
Feature
Rebar Cutter Drill Bit 3/4 in Drill Bit Size Carbide Tipped 12 in Overall Length SDS Plus 10 in Maximum Drilling Depth 3/8 in Shank Diameter Regular Spiral

Ulasan Produk

Tidak ada ulasan