BN PRODUCTS USA Rebar Tie Wire

Sebelum PPN:
Rp9.299.900
Spesifikasi
UNSPSC30101604
Coil Length (ft)330
Compatible with Product TypeRebar Tying Tool
MaterialSteel
Max. Ties Per Coil128
Number of Spools Included50
Wire Gauge (ga)21
Wraps Per Tie3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These coils or spools of tie wire work with compatible rebar tying tools, which apply the wire to rebar. The wire resists corrosion and has high tensile strength to bend without breaking.*Grainger's product supplier has certified that products marked œMade in USA below comply with "Made in USA" requirements in accordance with FTC rules and guidance.
Feature
Rebar Tie Wire Wire Gauge 21 ga Coil Length 330 ft Material Steel Maximum Ties per Coil 128 Wraps per Tie 3 Number of Spools Included 50 Manufacturer Location Globally Sourced Compatible Product Type Rebar Tying Tool Package Quantity 50

Ulasan Produk

Tidak ada ulasan