ITL Ratcheting Micrometer Torque Wrench

Sebelum PPN:
Rp20.999.900 - Rp21.999.900
Spesifikasi
UNSPSC27111715
Calibration Certificate IncludedYes
Clockwise Accuracy+/- 1%
Corrosion ResistantNo
Counterclockwise Accuracy+/- 1%
Dual ScaleYes
Extended Data TestingYes, ISO 6789-1:2017 / UKAS
FinishNatural
Handle ColorOrange
Handle MaterialAlloy Steel, Nylon
Handle TypeInsulated
Head MovementRatcheting
Head TypeStandard
InsulatedYes
MaterialNylon
Min. Arc Swing (°)5
Min. Number of Cycles5000
Non-SparkingNo
Number of Geared Teeth72
Overall Length (inch)14
Overall Length (mm)355.6
Primary Scale Max. Torque (ft-lbs)44
Primary Scale Minimum Torque (ft-lbs)9
RatchetingYes
RotationClockwise and Counterclockwise
Secondary Scale Maximum Torque (N m)60
Secondary Scale Minimum Torque (N m)12
StandardsIEC 60900:2018 and ASTM F1505, Category C Impact Tested
Tether StyleNot Tether Capable
Torque AdjustabilityAdjustable
Torque Increments4 N-m; 5 ft-lb
Torque Limiting MechanismClick-Type
Torque Range (ft-lbs)9 to 44
Torque SettingAdjustable
Visual/Audible IndicatorsAudible Click and Physical Feedback

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These insulated micrometer torque wrenches have a cushioned grip to protect against electrical shock and to reduce hand fatigue. They can access fasteners in tight spaces with a gear mechanism on the head that allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench.
Feature
Insulated Micrometer Torque Wrench Inch-Pound Newton-Meter Drive Size 1/2 in Torque Range 9 ft-lb to 44 ft-lb Torque Increments 4 N-m 5 ft-lb Primary Scale Minimum Torque 9 ft-lb Primary Scale Maximum Torque 44 ft-lb Standard Ratcheting Yes Rotation Clockwise and Counterclockwise Adjustable Tether Capable

Ulasan Produk

Tidak ada ulasan