WILLIAMS Ratcheting Micrometer Torque Wrench

Sebelum PPN:
Rp14.999.900
Spesifikasi
UNSPSC31160000
Calibration Certificate IncludedYes, NIST
Clockwise Accuracy+/-3%
Drive Size (inch)1/2
Dual ScaleYes
Extended Data TestingYes, NIST
Head MovementRatcheting
Overall Length (inch)19 3/16
Overall Length (mm)487.36
RatchetingYes
RotationClockwise and Counterclockwise
StandardsASME; ISO 6789; NIST
Torque AdjustabilityAdjustable
Torque Limiting MechanismClick-Type
Torque Measurement TypeInch-Pound; Newton-Meter
Torque Range (N m)39.6 to 276.9 (300 to 2500 in-lb)
Torque SettingAdjustable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ratcheting noninsulated micrometer torque wrenches have a gear mechanism on the head that allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench. They have a fixed, non-flex head with ratcheting action that allows torque to be applied to fasteners in tight spaces.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Micrometer Adjustable Torque Wrenches Inch-Pound Newton-Meter Drive Size 1/2 in Torque Range 300 to 2500 in-lb 39.6 N-m to 276.9 N-m Ratcheting Yes Rotation Clockwise and Counterclockwise Adjustable

Ulasan Produk

Tidak ada ulasan