GEDORE Ratcheting Micrometer Torque Wrench (Kunci Torsi)

Sebelum PPN:
Rp12.999.900 - Rp50.999.900
Spesifikasi
UNSPSC27111715
Calibration Certificate IncludedYes
Clockwise Accuracy+/- 3%
Corrosion ResistantNo
Counterclockwise Accuracy+/- 6%
Dual ScaleYes
Extended Data TestingYes, ISO 6789-2
FinishNatural
Handle ColorSilver
Handle MaterialAluminium
Handle TypeOne Piece
Head MovementFixed
Head TypeStandard
InsulatedNo
MaterialAluminium
Min. Number of Cycles5000
Non-SparkingNo
RatchetingYes
RotationClockwise
StandardsDIN EN ISO 6789:2003 Type II Class A
Tether StyleTether Capable
Torque AdjustabilityAdjustable
Torque Limiting MechanismClick-Type
Torque SettingAdjustable
Visual/Audible IndicatorsAudible Click

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ratcheting noninsulated micrometer torque wrenches have a gear mechanism on the head that allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench. They have a fixed, non-flex head with ratcheting action that allows torque to be applied to fasteners in tight spaces.
Feature
Micrometer Torque Wrench Foot-Pound Newton-Meter Drive Size 3/4 in Torque Range 520 N-m to 1000 N-m Torque Increments 10 ft-lb 10 N-m Primary Scale Minimum Torque 520 N-m Primary Scale Maximum Torque 1 000 N-m Standard Ratcheting Yes Rotation Clockwise Adjustable Tether Capable

Ulasan Produk

Tidak ada ulasan