WERA Ratcheting Combination Wrench Set (Kunci Ring Pas)

Sebelum PPN:
Rp3.499.900 - Rp9.199.900
Spesifikasi
UNSPSC27111714
Anti-Slip DesignYes
Box End Type12-Point Box End
Container ColorBlack
Container TypePouch
Corrosion ResistantYes
FinishNickel Chrome
Handle TypeOne Piece
Head Offset Angle0°
Head Thickness (inch)1/4
Head TypeStandard
InsulatedNo
MaterialAlloy Steel
Min. Arc Swing (°)4.5
Non-MagneticNo
Non-SparkingNo
Number of Points12
Opening Angle (Deg.)0°
Opening TypeHex
RatchetingYes
ReversingYes
StandardsDIN
Tether StyleTether Capable
Wrench Length StyleStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These ratcheting combination wrench sets have an open end and a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. Combination wrenches have the same SAE (inch) size on each end for use on one specific size fastener. A gear mechanism on the box end allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the tool.
Feature
Combination Wrench Set Alloy Steel Nickel Chrome Number of Tools 8 Range of Head Sizes 5/16 in to 3/4 in Head Offset Angle 0 Degrees Standard Pouch SAE 5/16 in 3/8 in 7/16 in 1/2 in 9/16 in 5/8 in 11/16 in 3/4 in Hex Opening Angle (Deg.) 0 Degrees

Ulasan Produk

Tidak ada ulasan