PROTO Ratcheting Combination Wrench Set (Kunci Ring Pas)

Sebelum PPN:
Rp5.099.900 - Rp30.999.900
Spesifikasi
UNSPSC31160000
Anti-Slip DesignYes
Box End TypeSpline Box End
Container TypeFoam Tray
Corrosion ResistantYes
FinishBlack Chrome
MaterialPolyethylene
Number of Points4; 6; 12
Opening TypeRounded
RatchetingYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These ratcheting combination wrench sets have an open end and a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. Combination wrenches have the same SAE (inch) size on each end for use on one specific size fastener. A gear mechanism on the box end allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the tool.
Feature
Combination Wrench Polyethylene Black Chrome Number of Tools 9 Range of Head Sizes 1/4 in to 3/4 in Standard Foam Tray SAE Rounded

Ulasan Produk

Tidak ada ulasan