KTI Ratcheting Combination Wrench (Kunci Ring Pas)

Sebelum PPN:
Rp299.900 - Rp529.900
Spesifikasi
UNSPSC27111713
Box End Type12-Point Box End
FinishChrome
Handle TypeOne Piece
Head Offset Angle15°
Head TypeOffset
InsulatedNo
MaterialAlloy Steel
Measurement TypeSAE
Min. Arc Swing (°)5
Number of Points12
Opening TypeRounded
RatchetingYes
ReversingYes
StandardsANSI
Tether StyleTether Capable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ratcheting combination wrenches come with an open end and a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. Combination wrenches have the same SAE (inch) size on each end for use on one specific size fastener. A gear mechanism on the box end allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the tool.
Feature
Ratcheting Wrench Alloy Steel Chrome Head Size 11/16 in Overall Length 8 3/4 in Head Offset Angle 15 Degrees Offset SAE Rounded

Ulasan Produk

Tidak ada ulasan