SK PROFESSIONAL TOOLS Ratcheting Combination Wrench (Kunci Ring Pas)

Sebelum PPN:
Rp959.900 - Rp1.299.900
Spesifikasi
UNSPSC27111713
Box End Type6-Point Box End
Corrosion ResistantYes
FinishChrome
Handle ColorSilver
Handle TypeOne Piece
Head Offset Angle0°
MaterialAlloy Steel
Min. Arc Swing (°)1.7
Non-MagneticNo
Non-SparkingNo
Number of Points6
Opening TypeRounded
RatchetingYes
StandardsANSI B107.100-2010
Tether StyleNot Tether Capable
Wrench Length StyleStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These ratcheting combination wrenches come with an open end and a 6-pt. box end design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. Combination wrenches have the same SAE (inch) size on each end for use on one specific size fastener. A gear mechanism on the box end allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the tool.
Feature
Ratcheting Wrench Alloy Steel Chrome Head Size 14 mm Overall Length 8 3/8 in Head Offset Angle 0 Degrees Opening Angle (Deg.) 0 Degrees Standard Head Thickness 3/8 in 3/4 in Metric Rounded

Ulasan Produk

Tidak ada ulasan