WIHA Ratcheting Single Box End Wrench Set (Kunci Ring Pas Ratchet)

Sebelum PPN:
Rp10.999.900 - Rp23.999.900
Spesifikasi
Box End Type12-Point Box End
Corrosion ResistantYes
FinishChrome
Grip StyleInsulated
Handle ColorRed
Handle TypeInsulated
InsulatedYes
MaterialAlloy Steel
Non-MagneticNo
Non-SparkingNo
Number of Points12
Single End/Double EndSingle End
StandardsASTM F1505, EN/IEC 60900, NFPA-70E, CSA, VDE
Tether StyleNot Tether Capable
Voltage Rating (V)1000 (AC); 1500 (DC)
Wrench Length StyleStandard
Wrench ShapeStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single end ratcheting box-end wrench sets have an enclosed head on one end of the handle and provide a more secure grip on the full length of the handle compared to a double end box wrench. The single end is SAE (inch) size for use on one specific size fastener. Wrenches have a 12-pt. ratcheting box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The ratcheting box end has a gear mechanism that allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench.
Feature
Box End Wrench Set Alloy Steel Chrome Insulated Yes Number of Tools 16 1/4 in to 1 1/4 in 15 Degrees Head Thickness 1/4 in 5/16 in 3/8 in 7/16 in 1/2 in 9/16 in 5/8 in 11/16 in 3/4 in Wrench Roll SAE Offset 12-Point Box End

Ulasan Produk

Tidak ada ulasan