WIHA Ratcheting Single Box End Wrench (Kunci Ring Pas Ratchet)

Sebelum PPN:
Rp1.799.900 - Rp1.899.900
Spesifikasi
UNSPSC27111714
Box End Type12-Point Box End
Corrosion ResistantYes
FinishChrome
Grip StyleInsulated
Handle ColorRed, Yellow
Handle TypeInsulated Cushion Grip
Head Offset Angle0°
Head Thickness (inch)7/16
Head TypeStandard
InsulatedYes
MaterialAlloy Steel
Measurement TypeSAE
Min. Arc Swing (°)1
Non-MagneticNo
Non-SparkingNo
Number of Points12
RatchetingYes
ReversingYes
Single End/Double EndSingle End
StandardsASTM F1505, EN/IEC 60900, NFPA-70E, CSA, VDE
Tether StyleNot Tether Capable
Voltage Rating (V)1000 (AC)
Wrench Length StyleStandard
Wrench ShapeStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single end ratcheting box-end wrenches have an enclosed head on one end of the handle and a more secure grip on the full length of the handle compared to a double end box wrench. They have an SAE (inch) size for use on one specific size fastener. The 12-pt. ratcheting box end has additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The ratcheting box end has a gear mechanism that allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench.
Feature
Box End Wrench Alloy Steel Chrome Head Size 1/2 in Overall Length 6 in 0 Degrees Head Thickness 7/16 in SAE Standard Not Tether Capable

Ulasan Produk

Tidak ada ulasan