GEDORE Ratcheting Single Box End Wrench (Kunci Ring Ratchet)

Sebelum PPN:
Rp4.899.900 - Rp9.899.900
Spesifikasi
UNSPSC27111714
Box End Type12-Point Box End
Corrosion ResistantNo
FinishChrome
Grip StylePlain
Handle TypeOne Piece
Head Offset Angle0°
Head TypeStandard
InsulatedNo
Measurement TypeMetric
Non-MagneticNo
Non-SparkingNo
Number of Points12
RatchetingYes
ReversingNo
Single End/Double EndSingle End
Tether StyleTether Capable
Wrench Length StyleExtra Long
Wrench ShapeStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single end ratcheting box-end wrenches have an enclosed head on one end of the handle and provide a more secure grip on the full length of the handle compared to a double end box wrench. Models come with a single end that has a metric size for use on one specific size fastener. The 12-pt. ratcheting box end has additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The ratcheting box end has a gear mechanism that allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench.
Feature
Box End Wrench Chrome Head Size 60 mm Overall Length 30 in 0 Degrees Head Thickness 1 5/16 in Metric Standard Tether Capable

Ulasan Produk

Tidak ada ulasan