KLEIN TOOLS Ratcheting Double Box End Wrench (Kunci Ring Ratchet)

Sebelum PPN:
Rp759.900 - Rp4.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These ratcheting box-end wrenches, also known as HVAC wrenches or refrigeration wrenches, have a 4-pt. box end design that allows more contact with the fastener's sides than a 6-pt. or 12-pt. style and prevents rounding the fastener's corners. They can be used on square fasteners and have a 4-in-1 style that allows the wrench to be flipped over to access a total of four different SAE (inch) size fasteners. The ratcheting box ends have a gear mechanism that allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench. Box-end wrenches can access valves on residential and commercial refrigeration units.
Feature
Box End Wrench Alloy Steel Black Oxide Head Size 9/16 in 3/4 in Overall Length 12 in 0 Degrees SAE Standard Tether Ready

Ulasan Produk

Tidak ada ulasan