SK PROFESSIONAL TOOLS Ratchet Handle (Kunci Sok Ratchet)

Sebelum PPN:
Rp999.900 - Rp4.999.900
Spesifikasi
Corrosion ResistantYes
FinishChrome
InsulatedNo
MaterialAlloy Steel
Measurement TypeSAE
Quick ReleaseNo
RatchetingYes
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard-head ratchets can speed the turning of fasteners with a mechanism that allows the tool to rotate freely in one direction without removing the ratchet head from the fastener and repositioning the tool.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Hand Ratchet Standard Pear Reversing Yes Alloy Steel Minimum Arc Swing 4 Degrees Overall Length 12 in Drive Size 1/2 in Quick Release No Tether Ready No Non-Sparking No Insulated No

Ulasan Produk

Tidak ada ulasan