STA-KON Quick Disconnect Terminal

Sebelum PPN:
Rp999.900 - Rp4.999.900
Spesifikasi
Barrel SizeLong
Barrel StyleFunnel Entry
Contact FinishTin
Maximum Operating Temperature (°F)221
Termination StyleCrimp

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These quick disconnects have insulation around their barrel but none around their terminal where they connect. Their partially insulated body helps prevent wire strands from falling out, deter accidental touch, and protect the connection from short circuits, deterioration, and corrosion damage.
Feature
Female Disconnect Contact Finish Tin Contact Material Copper Insulation Color Red Insulation Coverage Partial Coverage Insulation Material Vinyl Maximum Operating Temperature 221 Degrees F Minimum Wire Size 22 AWG Maximum Wire Size 18 AWG Maximum Voltage 600 V Tab Thickness 0.032 in Tab Width 0.25 in Terminal Type Socket Termination Style Crimp UL 94 Flammability Rating Not Rated RoHS Compliant No Seam Style Brazed Standards UL E66716 Barrel Inside Diameter 0.06 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait