Panduit Quick Disconnect

Sebelum PPN:
Rp599.900 - Rp10.999.900
Spesifikasi
UNSPSC39121409
Tab Thickness (inch)0.032
Tab Width (inch)0.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These quick disconnects have insulation around their barrel and terminal that helps prevent accidental touch and stop wire strands from falling out. Their fully insulated body protects the connection from electrical noise, short circuits, and corrosion damage.
Feature
Female Disconnect Contact Finish Tin Contact Material Brass Insulation Color Blue Insulation Coverage Full Coverage Insulation Material Nylon Maximum Operating Temperature 221 Degrees F Minimum Wire Size 16 AWG Maximum Wire Size 14 AWG Maximum Voltage 600 V Tab Thickness 0.032 in Tab Width 0.25 in Terminal Type Socket Termination Style Crimp RoHS Compliant Yes Seam Style Butted Standards C22.2 No.153 CSA Certified LR31212 UL 310 UL Listed 20H3 E78522

Ulasan Produk

Tidak ada ulasan