Ideal Push-In Wire Connector (Terminal Sambung Dorong)

Sebelum PPN:
Rp399.900 - Rp19.999.900
Spesifikasi
UNSPSC39121409
Contact FinishTin
Contact MaterialCopper
Flammability RatingV-2
Housing MaterialPolycarbonate
Maximum Operating Temperature (°F)221
Maximum Voltage (V) 600
StandardsCSA; UL

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These push-in wire connectors have five ports for attaching four tap wires to an existing run wire to extend or terminate the connection.
Feature
Push-in Wire Connector Color Gray Red For Conductor Material Copper For Minimum Wire Size - Stranded 18 AWG For Maximum Wire Size - Stranded 14 AWG Housing Material Polycarbonate Maximum Operating Temperature 221 Degrees F Maximum Voltage 600 V Overall Height 0.35 in Overall Length 0.91 in Overall Width 0.73 in Connector Type 5 Port UL 94 Flammability Rating V-2 Number of Ports 5 Standards CSA UL Contact Finish Tin Contact Material Copper Current 20 A

Ulasan Produk

Tidak ada ulasan