OMRON Push Button Enclosure

Sebelum PPN:
Rp969.900
Spesifikasi
UNSPSC39121512
ColorYellow
Contact Block Depth (inch)2.15
Depth (inch)2.73
Dimensions (inch)2.67x2.67x2.73
For use withA22E-M-02; A22E-M-12; A22EL-M-24A-02; Mfr. No. A22E-L-02
Height (inch)2.67
Hole size (mm)22
MaterialPlastic
Mounting StyleSurface
NEMA Rating4X
StandardsCE; UL
TypeSafety Control, Deep
Width (inch)2.67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Push-button enclosures are designed specifically for 22mm operators.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Pushbutton Enclosure Number of Columns 0 Number of Holes 1 NEMA Rating 4X Conduit Size No Conduit Entrance Holes Provided Dimensions 2.67 in H x 2.67 in W x 2.73 in D Hole Size 22 mm Material Plastic Height 2.67 in Width 2.67 in Depth 2.73 in Color Yellow Includes - Type Safety Control Deep For Use With A22E-M-02 A22E-M-12 A22EL-M-24A-02 Mfr No A22E-L-02 Mounting Style Surface Contact Block Depth 2.15 in Standards CE UL

Ulasan Produk

Tidak ada ulasan