DAYTON Push Button Contact Block

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp549.900
Spesifikasi
UNSPSC39121513
ActionMomentary/Break Before Make
ApplicationOperator
Contact Form1NC/1NO
Contact Rating (A)10 @600V AC/DC
For use with30G319; 30G320; Mfr. N. 30G318
Size (mm)30
StandardscULus

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use Dayton push button contact blocks with plastic and chrome operators. Get reliable start up and shut down every time with these 22mm and 30mm contact blocks.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Contact Block Mounting Base Contact Form 1NC Contact Rating 1.2A @ 600V AC 3A @ 240V AC 6A @ 120V AC For Use With Chrome Operators Action Momentary 22 mm Application Operator NEMA Contact Rating Designation A600/Q600 Color Red Terminal Connection Screw/Clamp Standards CE CSA IEC UL

Ulasan Produk

Tidak ada ulasan