Gardner Bender Pull Chain Switch

Sebelum PPN:
Rp469.900
Spesifikasi
UNSPSC39121505
AC Contact Rating (A)6 @125V AC
ColorBrass
Contact FormSPTT
DC Contact Rating (A)20 @ 30V DC
Mounting Hole (inch)13/32
Number of Connections4
Recommended UseLight Fixtures
StandardsUL Listed
Stem Diameter and Thread Size (inch)0.382
Stem Length (inch)0.3
Switch FunctionOff/On/On/On
TerminalWire Lead

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Pull Chain Switch Contact Form SPTT Number of Connections 3 Switch Function Off/On/On/On Wire Lead Terminals Mounting Hole 13/32 in dia AC Contact Rating 6A @ 125V AC DC Contact Rating 20A @ 30V DC Stem Length 0.3 in Stem Dia and Thread Size 0.382 in Recommended Use Light Fixtures Color Brass Standards UL Listed

Ulasan Produk

Tidak ada ulasan