MILWAUKEE Pry Bar (Linggis)

Sebelum PPN:
Rp539.900 - Rp1.399.900
Spesifikasi
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nail pullers pry out nails that are too wedged in or deeply embedded to remove with a claw hammer. Also known as cat's paw pullers and claw bars, their angled head maximizes leverage to raise and pull out nails. They can be struck on the heel to drive the claw into place.
Feature
Nail Puller Type Nail Pullers End Style Claw Bar Width 2 in Overall Length 9 in Number of Nail Slots 2 Bar Shape Rectangle Bar Diameter Not Applicable End Angle Style L-Shape Straight End Width 1 in Handle Length 9 in Bar Color Silver Bar Material Forged Steel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait