LFI Pry Bar (Linggis)

Sebelum PPN:
Rp749.900 - Rp2.399.900
Spesifikasi
UNSPSC27112502
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The wedge-shaped tip of pinch bars pries apart joined materials and lifts heavy objects. On the opposite end of the bar is another wedge-shaped tip or a different end style to perform other prying applications. Also known as pinch-point crowbars, they are commonly used to open crates and move parts or materials in construction, ironworking, and maintenance tasks.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Wedge Point Pry Bar Type Pry Bars End Style Point Wedge Bar Width 1 1/4 in Overall Length 60 in Number of Nail Slots 0 Bar Shape Square Bar Diameter 1 1/4 in End Angle Style Straight End Width 1 1/4 in Handle Length 60 in Tether Ready No Bar Color Blue Bar Material Steel Handle Color Blue Includes Handle No

Ulasan Produk

Tidak ada ulasan