CRESCENT Pry Bar (Linggis)

Sebelum PPN:
Rp459.900
Spesifikasi
UNSPSC31160000
Bar Width (inch)1 1/2
End Angle StyleL-Shape
End StyleClaw
End Width (inch)1 1/2
Non-SparkingNo
Number of Nail Slots3
Overall Length (inch)15
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flat bars use their angled claw for controlled prying to remove molding, trim, plywood, and clapboard siding. The claw fits into tight spaces, rocks on its heel to maximize leverage, and can be struck on the heel to drive the claw into place. Flat bars also pull nails with their nail slot.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Pry Bar Type Pry Bars End Style Claw Bar Width 1 1/2 in Overall Length 15 in Number of Nail Slots 3 Bar Shape Flat Bar Diameter Not Applicable End Angle Style L-Shape End Width 1 1/2 in Handle Length 15 in Tether Ready No Non-Sparking No Bar Material Alloy Steel

Ulasan Produk

Tidak ada ulasan