MAYHEW PRO Pry Bar (Linggis)

Sebelum PPN:
Rp549.900 - Rp3.899.900
Spesifikasi
UNSPSC27112502
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The screwdriver handle on these pry bars allows precise control for positioning and resists slipping out of the user's hands when working in wet conditions. Screwdriver-handle pry bars provide a more secure and comfortable grip than bare pry bars.
Feature
Screwdriver Handle Pry Bar Type Screwdriver Style End Style Chisel Bar Width 3/8 in Overall Length 12 in Number of Nail Slots 0 Bar Shape Square End Angle Style Offset End Width 8 in Handle Length 4 3/4 in Tether Ready No Bar Color Black Bar Material Steel Features Black Oxide Finish is Applied for Rust Protection Lasting Acetate Handle Provides Comfort and Strength Screwdriver Style Pry Bars Finish Black Oxide Handle Color Red Handle Material Acetate Includes Handle Yes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait