CMT Profile Router Bit (Mata Router)

Sebelum PPN:
Rp669.900
Spesifikasi
UNSPSC27112821
Cutter Diameter (inch)1/2
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
Flute Length (inch)3/4
Length of Cut (inch)3/4
List Number811
Material - MachiningCarbide Tipped
Measurement SystemFractional Inch
Number of Flutes2
Overall Length (inch)2 1/4
Primary Material ApplicationWood
Primary Material Application ISO CodeO
Shank Diameter (inch)1/4
ShapeFlush Trim

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flush-trim router bits can trim stacked materials to create a flush edge. They are commonly used to trim shelf caps flush with shelves and face frames flush with cabinet sides. They can also be used for trimming laminate counter tops and doing template and pattern work.
Feature
Flush Trim Profile Router Bit Carbide Tipped 1/2 in Cutter Dia Fractional Inch 3/4 in 2 1/4 in 1/4 in

Ulasan Produk

Tidak ada ulasan