RIB Prewired Relay

Sebelum PPN:
Rp799.900 - Rp6.199.900
Spesifikasi
Electrical Connection TypeWire Lead
Lead Length (inch)16
Maximum Operating Temperature (°F)140
Mechanical Operating Durability10000000
Minimum Operating Temperature (°F)-30
Relay Mounting StyleSurface
SealingEnclosed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These general purpose power relays control high-voltage appliances with low-voltage signals like exhaust fans, vacuums, and motors. They respond to input voltages to physically open or close their contacts to switch loads on/off to control power or sequencing.
Feature
Enclosed Pre-Wired Relay Coil Voltage 480V AC Contact Form 3PST-NO Current Rating 20 A Mounting Style Surface Nipple Size 0.50 in NPT Contact Rating (AC) 15 A @ 600V 20 A @ 277 to 480/300V Contact Rating (DC) 20 A @ 28V Input Voltage 480V AC NEMA Enclosure Rating 1 Body Depth 1.8 in Body Height 1.8 in Body Width 4 in Contact Material Silver Alloy Electrical Phase Three For Use With Exhaust Fans Motors Vacuums Frequency 50/60 Hz Horsepower @ 120V AC 1 hp

Ulasan Produk

Tidak ada ulasan