MOSMATIC Pressure Washer Surface Cleaner and Water Broom (Pembersih Permukaan & Sapu Air)

Sebelum PPN:
Rp22.999.900 - Rp109.999.900
Spesifikasi
UNSPSC47121903
Housing MaterialStainless Steel
Inlet (inch)3/8 (NPTF)
Maximum Fluid Temperature (°F)250
Maximum Operating Pressure (psi)4000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pressure washer surface cleaners and water brooms are designed to be used for cleaning floors and sidewalks. They can also help to clean decks, patios, sidewalks, driveways, pool decks, and parking lots.
Feature
Rotary Surface Cleaner with Handles 21 in Cleaning Path Max Operating Pressure 4 000 psi Flow Rate 3 to 12 gpm 3/8 in NPTF Inlet Max Fluid Temp 250 Degrees F Stainless Steel Housing Material Height 10 in Width 21 in Length 21 in

Ulasan Produk

Tidak ada ulasan