DAYTON Pressure Washer Surface Cleaner and Water Broom (Pembersih Permukaan & Sapu Air)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp95.999.900 - Rp119.999.900
Spesifikasi
UNSPSC47121805
Hose Dimensions (inchxft)3/8 x33
Inlet (inch)3/4
Maximum Fluid Temperature (°F)125
Starter TypeRecoil

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pressure washer surface cleaners and water brooms are designed to be used for cleaning floors and sidewalks. They can also help to clean decks, patios, sidewalks, driveways, pool decks, and parking lots.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Rotary Surface Cleaner/Pressure Washer 20 in Cleaning Path Max Operating Pressure 2 500 psi Flow Rate 3.5 gpm 3/4 in Inlet Max Fluid Temp 125 Degrees F Polypropylene Housing Material Height 28 3/4 in Width 21 3/4 in Length 44 3/4 in Engine Brand Honda Engine HP 6.5 hp Hose Dimensions 3/8 in dia x 33 ft L Starter Type Recoil

Ulasan Produk

Tidak ada ulasan