AR BLUE CLEAN Pressure Washer Surface Cleaner and Water Broom (Pembersih Permukaan & Sapu Air)

Sebelum PPN:
Rp4.199.900
Spesifikasi
UNSPSC47131805
Cleaning Path (inch)14
Flow Rate (gpm)3 to 8
Height (inch)7
Housing MaterialPolypropylene
Inlet1/4 in Quick-Disconnect Plug
Length (inch)14
Maximum Fluid Temperature (°F)180
Maximum Operating Pressure (psi)4000
Width (inch)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pressure washer surface cleaners and water brooms are designed to be used for cleaning floors and sidewalks. They can also help to clean decks, patios, sidewalks, driveways, pool decks, and parking lots.
Feature
Rotary Surface Cleaner 14 in Cleaning Path Max Operating Pressure 4 000 psi Flow Rate 3 to 8 gpm 1/4 in Quick-Disconnect Plug Inlet Max Fluid Temp 180 Degrees F Polypropylene Housing Material Height 7 in Width 14 in Length 14 in

Ulasan Produk

Tidak ada ulasan