SPEEDAIRE Pressure Washer Hose (Selang Jet Cleaner)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp459.900 - Rp4.899.900
Spesifikasi
UNSPSC40142008
Hose ColorBlack
Hose ConfigurationCoupled Assembly
Hose Fitting A MaterialMalleable Iron
Hose Fitting B MaterialMalleable Iron
Hose Tube MaterialPolyethylene
Safety Factor4:1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sewer hoses (also known as jetter hoses) are used with compatible sewer-cleaning equipment to clean drains, unblock sewer pipes, or prevent clogged drains. The hose is lightweight, abrasion-resistant, and slippery, and it can be pushed inside a pipe. Compatible sewer nozzles must be attached to the hoses. Sewer hoses are used in plumbing and waste-management applications.
Feature
Pressure Washer Hose Hose Inside Dia 3/8 in Hose Outside Dia 0.71 in Hose Length 100 ft Hose Color Black Hose Tube Material Polyethylene Hose Cover Material Rubber Max Working Pressure @ 70 F 3 000 psi Temp Range 0 Degrees to 250 Degrees F Safety Factor 4 1 Hose Fitting A Material Malleable Iron Hose Fitting B Material Malleable Iron Hose Fitting A Type MNPT Hose Fitting B Type MNPT Hose Fitting A Size 3/8 in Hose Fitting B Size 3/8 in Hose Configuration Coupled Assembly

Ulasan Produk

Tidak ada ulasan