DAYTON Pressure Washer (Mesin Cuci Tekanan Tinggi)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp35.999.900 - Rp92.999.900
Spesifikasi
UNSPSC47121805
Piston MaterialSolid Ceramic
Pressure Washer Water TypeCold
Pump Type Crankshaft

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Remove mud, dirt, and debris from sidewalks, driveways, decks, fences, stairs, and more with these powerful pressure washers. The fluid pressure is generated by an electric motor, which is more lightweight and provides cleaner, quieter operation than a gas-powered engine.
Feature
Pressure Washer Light Duty (0 to 1999 psi) Operating Pressure 1 500 psi Electric Pressure Washer Water Type Cold Pressure Washer Style Cart 2 gpm Detergent Injection System Yes 2 hp HP Volts/Phase 120/1 Pump Drive Direct Pump Type Crankshaft Piston Material Solid Ceramic Usable Hours per Week 10 to 20 Hose Dimensions 3/8 in x 25 ft Water Input Temp 125 Degrees F Net Weight 92 lb 1 yr Warranty Includes Adjustable Nozzle High Pressure Hose Standards CSA

Ulasan Produk

Tidak ada ulasan