DELCO Pressure Washer (Mesin Cuci Tekanan Tinggi)

Sebelum PPN:
Rp219.999.900 - Rp409.999.900
Spesifikasi
UNSPSC47121805
Detergent Injection SystemYes
Hose Dimensions (inchxft)3/8x50
Piston MaterialCeramic
Pump Type Triplex
Usable Hour per Week (hour)120+

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Perfect for extra-heavy-duty outdoor applications, these powerful pressure washers allow greater mobility than their electric counterparts. They remove mud, dirt, and debris from sidewalks, driveways, garage floors, decks, stairs, and more. They can also be used to prepare walls and other surfaces for painting. The fluid pressure is generated by a gas engine.
Feature
Pressure Washer Industrial Duty (3300 psi and Greater) 3 500 psi Gas Pressure Washer Water Type Hot Pressure Washer Style Skid Mount Pressure Washer Flow Rate 5.5 gpm Engine Brand Honda Starter Type Electric Engine Displacement 688 cc 20.8 hp HP Gross Torque 34.3 lb-ft Detergent Injection System Yes Pump Type Triplex Pump Drive Belt Piston Material Ceramic Usable Hours per Week 120+ Hose Dimensions 3/8 in x 50 ft Burner Fuel Diesel Kerosene

Ulasan Produk

Tidak ada ulasan

Halaman Terkait