KARCHER Pressure Washer (Mesin Cuci Tekanan Tinggi)

Sebelum PPN:
Rp75.999.900
Spesifikasi
UNSPSC47121805
Burner FuelElectric
Detergent Injection SystemYes
Horseposwer (hp)1.5
Hose Dimensions (inchxft)1/4x75
Operating Pressure (psi)1000
Power TypeElectric
Pressure Washer Flow Rate (gpm)2
Pressure Washer Water TypeCold
Pump DriveDirect
StandardsETL
Volts/Phase120/1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Remove mud, dirt, and debris from sidewalks, driveways, decks, fences, stairs, and more with these powerful pressure washers. The fluid pressure is generated by an electric motor, which is more lightweight and provides cleaner, quieter operation than a gas-powered engine.
Feature
Dual Pressure Washer and Mister Operating Pressure 1 000 psi Electric Pressure Washer Water Type Cold Pressure Washer Style Cart Skid Mount 2 gpm Detergent Injection System Yes 1.5 hp HP Volts/Phase 120/1 Pump Drive Direct Hose Dimensions 1/4 in x 75 ft Burner Fuel Electric 7 yr Warranty Includes Karcher KF Pump Power Cord Standards ETL

Ulasan Produk

Tidak ada ulasan