WHEELER-REX Preset Torque Wrench

Sebelum PPN:
Rp2.199.900 - Rp2.799.900
Spesifikasi
UNSPSC27111715
Calibration Certificate IncludedNo
Corrosion ResistantYes
Extended Data TestingNo
FinishChrome
InsulatedNo
Non-SparkingNo
RotationClockwise and Counterclockwise
Tether StyleNot Tether Capable
Torque AdjustabilityFactory Set
Torque Measurement TypeInch-Pound

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These T-handle factory preset torque wrenches have a small, T-shaped handle for use in tight spaces and have a slip-release design to disengage and stop turning the fastener when the preset torque is reached. Wrenches come with a specific torque value that cannot be changed by the end user.
Feature
Soil Pipe Torque Wrench SAE Drive Size 5/16 in 3/8 in Up to 80 in-lb Overall Length 6 1/4 in Calibration Certificate Included No Ratcheting Yes Standard Clockwise and Counterclockwise Not Tether Capable

Ulasan Produk

Tidak ada ulasan