WIHA Cutting Pliers Precision (Tang Potong)

Sebelum PPN:
Rp1.599.900 - Rp1.799.900
Spesifikasi
UNSPSC27112114
Blade MaterialTool Steel
Cut ProfileFlush
Cutter TypePrecision Diagonal Cutting Pliers
ESD SafeYes
FinishPolished
Grip MaterialBi-Material
Grip StyleStandard Cushion
Handle ColorMulticolored
Handle StyleStandard
Head Offset Angle0°
InsulatedNo
Jaw Length (inch)1/2
Jaw Opening TypeSpring Return
Jaw Thickness (inch)1/4
Max. Wire Cutting Gauge (AWG)16
Non-SparkingNo
Nose ShapePointed
Overall Length (inch)4 1/2
Plier MaterialSteel
Plier TypePrecision Diagonal Cutting Pliers
Steel TypeHigh Quality Tool Steel
Tether ReadyNo
Tool FunctionWire Cutter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The handle grips on ESD-safe pliers dissipate electrostatic charges, reducing the risk of damage when cutting near static-sensitive electrical components. These flush-cut pliers have extra-sharp blades that leave flat, smooth edges on materials. They are commonly used to prepare materials for soldering. Flush-cut pliers make the finest cuts but tend to dull more quickly than standard- or semiflush-cut pliers.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Precision Diagonal Cutting Plier Plier Type Precision Diagonal Cutting Pliers Cut Profile Flush Cutter Type Precision Diagonal Cutting Pliers ESD-Safe Yes Insulated No Non-Sparking No Head Offset Angle 0 Degrees Nose Shape Pointed Overall Length 4 1/2 in Maximum Jaw Opening 1/4 in Jaw Length 1/2 in Jaw Width 3/8 in Jaw Opening Type Spring Return Grip Style Standard Cushion Maximum Wire Cutting Diameter 0.21 in Maximum Wire Cutting Gauge 16 AWG Voltage Rating Not Rated

Ulasan Produk

Tidak ada ulasan