EREM Cutting Pliers Precision (Tang Potong)

Sebelum PPN:
Rp2.299.900 - Rp3.399.900
Spesifikasi
Blade MaterialSteel
Cutter TypePrecision Diagonal Cutting Pliers
ESD SafeYes
Grip StyleDeluxe Cushion
Head Offset Angle0°
Jaw Thickness (inch)1/4
Non-SparkingNo
Plier MaterialSteel
Tether ReadyNo
Tool FunctionWire Cutter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The blades on flush-cut pliers are extra sharp to leave a flat, smooth edge on materials. They are commonly used to prepare materials for soldering. Flush-cut pliers make the finest cuts but tend to dull more quickly than standard- or semiflush-cut pliers.
Feature
Precision Diagonal Cutting Plier Plier Type Precision Diagonal Cutting Pliers Cut Profile Flush Cutter Type Precision Diagonal Cutting Pliers ESD-Safe Yes Insulated Yes Non-Sparking No Head Offset Angle 0 Degrees Nose Shape Narrow Overall Length 5 1/8 in Maximum Jaw Opening 7/8 in For Maximum Diameter ACSR Conductor Not Rated Jaw Length 1/2 in Jaw Width 1 1/8 in Jaw Opening Type Manual Grip Style Deluxe Cushion Maximum Wire Cutting Diameter 0.063 in

Ulasan Produk

Tidak ada ulasan