KLEIN TOOLS Cutting Pliers Precision (Tang Potong)

Sebelum PPN:
Rp1.199.900 - Rp1.399.900
Spesifikasi
UNSPSC27112114
Blade MaterialSteel
Cutter TypeDiagonal Cutting Pliers
ESD SafeNo
Grip MaterialPlastic
Grip StyleStandard Cushion
Head Offset Angle0°
InsulatedNo
Jaw Opening TypeSpring Return
Non-SparkingNo
Plier MaterialSteel
Plier TypeDiagonal Cutting Pliers
Tether ReadyNo
Tool FunctionWire Cutter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard-cut pliers leave a pointed, pinched edge on materials. They make rougher cuts but typically stay sharper to make more cuts than flush- and semiflush-cut pliers.
Feature
Precision Diagonal Cutting Plier Plier Type Diagonal Cutting Pliers Cut Profile Standard Cutter Type Diagonal Cutting Pliers ESD-Safe No Insulated No Non-Sparking No Head Offset Angle 0 Degrees Nose Shape Oval Overall Length 6 1/8 in Maximum Jaw Opening 7/8 in Jaw Length 7/8 in Jaw Width 3/4 in Jaw Opening Type Spring Return Grip Style Standard Cushion Voltage Rating Not Rated Tether Ready No Additional Tool Functions Wire Cutter Blade Material Steel Cutter Length 7/8 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait