HUBBELL WIRING DEVICE-KELLEMS Power Strip
#Grup produk P109857198
Spesifikasi
| UNSPSC | 39121203 |
|---|---|
| Application | Workbench and Cabinet |
| Circuit Breaker | 1 |
| Color | White |
| Cord Length (ft) | 6 |
| Height (inch) | 1 1/2 |
| Housing Material | PVC |
| Length (inch) | 36 |
| Max. Amps (A) | 15 |
| Medical Facility Use | Not Allowed |
| Mounting Style | Screw Through Base or Supporting Clip |
| Number of Conductors | 3 |
| Number of Outlet Rows | 1 |
| Number of Power Switches | 1 |
| Outlet Center Distance (inch) | 12 |
| Plug Configuration | NEMA 5-15P |
| Plug Style | Right Angle |
| Power Indicator | No |
| Receptacle Configuration | NEMA 5-15R |
| Standards | cUL Listed; UL Listed |
| Total Number of Outlets | 6 |
| Trade Designation | SJT |
| Voltage (V) | 125 (AC) |
| Width (inch) | 1 7/8 |
| Wire Size (AWG) | 14 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Workbench and cabinet power strips are long, thin blocks of electrical sockets that supply power to multiple devices at the same time from one outlet. Also known as outlet strips, they have a rugged metal housing and are typically mounted to racks, benches, or cabinets to provide convenient access to outlets. They are often used in manufacturing facilities to power tools and equipment on workshop benches, or in data centers to power computer servers in racks and cabinets.
Feature
Outlet Strip Application Workbench and Cabinet Housing Material PVC Total Number of Outlets 6 Max Amps 15 A Cord Length 6 ft Number of Power Switches 1 Power Indicator No Number of Outlet Rows 1 Receptacle Configuration NEMA 5-15R Plug Configuration NEMA 5-15P Wire Size 14 AWG Mounting Style Screw Through Base or Supporting Clip Color White Medical Facility Use Not Allowed Number of Transformer Outlets 0 Number of Conductors 3 Voltage 125V AC Outlet Center Distance 12 inProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
