TRIPP LITE Power Strip

Sebelum PPN:
Rp539.900 - Rp7.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Healthcare facility power strips provide multiple electrical outlets in one block to power devices in healthcare environments. These power strips are commonly used to power multiple devices in patient rooms, treatment rooms, administrative areas, and on mobile workstations and carts.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Outlet Strip Application Healthcare Facility Housing Material Metal Total Number of Outlets 4 Max Amps 15 A Cord Length 15 ft Number of Power Switches 0 Power Indicator No Number of Outlet Rows 1 Receptacle Configuration Hospital Grade NEMA 5-15R Plug Configuration Hospital Grade NEMA 5-15P Wire Size 14 AWG Mounting Style Keyhole Color White Medical Facility Use Patient Care (UL 60601-1) Number of Transformer Outlets 2 Number of Conductors 3 Voltage 120V AC

Ulasan Produk

Tidak ada ulasan

Halaman Terkait