IRWIN Power Socket Adapter

Sebelum PPN:
Rp899.900 - Rp1.099.900
Spesifikasi
Input Drive ShapeHex
Input Drive Size (inch)1/4
LockingYes
Non-SparkingNo
Output Drive ShapeSquare
Overall Length (inch)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 1/4" male hex drive power socket adapters have a one-quarter inch square drive that's compatible with power drive tools of the same drive size.
Feature
Power Bit Input Drive Size 1/4 in Input Drive Shape Hex Output Drive Size 1/4 in Output Drive Shape Square Impact Rated Yes Rust Preventative Manganese Phosphate Locking Yes No

Ulasan Produk

Tidak ada ulasan