Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| UNSPSC | 47121808 |
|---|---|
| Application | Bathrooms and Utility Rooms; Drainage Pipes and Heating Lines in Sewage Systems of Households; Kitchens; Small Hotels and Ships |
| Auger Type | Bulb Auger |
| Cable Diameter Included (A) (inch) | 5/16 |
| Cable Diameter Included (B) (inch) | 5/16 |
| Cable Diameter Included (C) (inch) | 3/8 |
| Cable Length Included A (ft) | 25 |
| Cable Length Included B (ft) | 50 |
| Cable Length Included C (ft) | 35 |
| Chuck Type | Slide Action |
| Core Type Included - Cable A | Inner Core |
| Core Type Included - Cable B | Hollow Core |
| Core Type Included - Cable C | Hollow Core |
| Drum Material | Steel |
| Drum Style | Replaceable |
| Feed type | Manual |
| Frequency (Hz) | 60 |
| Grip Material | Plastic |
| Grip Style | Soft Grip |
| Handle Length (inch) | 5 |
| Handle Type | Pistol Grip |
| Machine Type | Drain Gun |
| Max. Pipe Diameter (inch) | 2 1/2 |
| Maximum Run (ft) | 50 |
| Maximum Speed (rpm) | 500 |
| Min. Pipe Diameter (inch) | 3/4 |
| No. of Augers | 2 |
| No. of Cables | 3 |
| Number of Speeds | 1 |
| Overall Height (inch) | 13.8 |
| Overall Length (inch) | 21.7 |
| Overall Width (inch) | 7.9 |
| Power Source | Corded |
| Reversible | Yes |
| Standards | ETL Certified |
| Voltage (V) | 120 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Corded drain cleaning guns allow long run times, maintain full power during operation, and have no batteries to recharge.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Drain Cleaning Gun Kit Machine Type Drain Gun Maximum Drain Line Inside Diameter 2 1/2 in Minimum Drain Line Inside Diameter 3/4 in Number of Cables Included 3 Cable Diameter Included - Cable A 5/16 in Cable Diameter Included - Cable B 5/16 in Cable Diameter Included - Cable C 3/8 in Cable Length Included - Cable A 25 ft Cable Length Included - Cable B 50 ft Cable Length Included - Cable C 35 ft Number of Augers Included 2 Number of Cutters Included 0 Feed Type ManualProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
