BURNDY Terminal Block Power Distribution Type (Terminal Panel Listrik)
#Grup produk P109854535
Spesifikasi
| UNSPSC | 39121410 |
|---|---|
| Flammability Rating | V-0 |
| For Conductor Material | Aluminium, Copper |
| For Max. Line Wire Size (kcmil) | 500 |
| For Max. Load Wire Size (kcmil) | 500 |
| For Min. Line Wire Size (AWG) | 4 |
| For Min. Load Wire Size (AWG) | 4 |
| Housing Color | Natural |
| Housing Material | Nylon |
| Line Connections/Pole | 2 |
| Line Side Connection Type | Lug |
| Load Connections/Pole | 2 |
| Load Side Connection Type | Lug |
| Maximum Current (A) | 760 |
| Maximum Operating Temperature (°F) | 194 |
| Maximum Voltage (V) | 600 AC/DC |
| Mounting Type | DIN-Rail; Surface Mount |
| Number of Poles | 1 |
| Overall Depth (inch) | 4.25 |
| Overall Length (inch) | 5.76 |
| Overall Width (inch) | 3.6 |
| Power Distribution Block Design | Open |
| Standards | cULus Certified |
| Terminal Material | Aluminium, Copper |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These blocks have an open design that allows unrestricted access to the terminals. They have a lug termination design that tightens onto the ends of stripped wires with wrenches or screwdrivers.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Power Distribution Block For Conductor Material Aluminum Copper Line Connections/Pole 2 Line Side Stud Size Not Applicable For Line Copper Wire Size - Minimum 4 AWG For Line Copper Wire Size - Maximum 500 kcmil Load Connections/Pole 2 Load Side Stud Size Not Applicable For Load Copper Wire Size - Minimum 4 AWG For Load Copper Wire Size - Maximum 500 kcmil Maximum Current - Copper Conductor 760 A Maximum Voltage 600 V AC/DC Mounting Type DIN-Rail Surface Mount Number of Poles 1Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/evP109854535-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
