TRIPP LITE Power Conditioner

Sebelum PPN:
Rp4.799.900 - Rp16.999.900
Spesifikasi
UNSPSC39121009
Hardwired/CordedCorded
Input Voltage (V)120
NEMA Plug Configuration5-15P
Output voltage (V)120
PhaseSingle
Voltage Regulation (%)-10; +16; +9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Conditioners automatically regulate incoming voltage to provide nominal 120VAC power with complete surge and line noise protection. Help keep equipment working through both low-voltage (i.e., brownout) and high-voltage conditions., Available with 7-ft. or 6-ft. cord
NEMA 5-15P plug
Feature
Line Conditioner Mounting Type Wall Mount Max Amps 20A Input Voltage 120V Output Voltage 120V Power Rating 2.4kVA Output Watts 2 400 W Corded Width 6 in Depth 9 1/2 in Height 7 in Phase Single Voltage Regulation Percent -10 +16 Percent +9 Percent Cord Length 6 ft Number of Outlets 6 NEMA Plug Configuration 5-15P NEMA Receptacle Configuration (2) 5-15/20R (4) 5-15R Features LEDs Display Incoming Voltage Range Surge Suppression and Line Fault Status

Ulasan Produk

Tidak ada ulasan