Generac Portable Generator Power Inlet Box

Sebelum PPN:
Rp2.099.900 - Rp2.799.900
Spesifikasi
UNSPSC26131803
ApplicationConnects Generator to Transfer Switch
Depth (inch)5
Height (inch)5
MaterialNylon Resin
MountingSurface
StandardsUL
Width (inch)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Surface-mount power inlet boxes as an interface between your generator's power cord and transfer switch. Nylon resin units include flip lid.
Feature
Power Inlet Box 30 A Amps AC L14-30 NEMA Configuration Surface Mounting Nylon Resin Width 6 in Height 5 in Depth 5 in Connects Generator to Transfer Switch Use with Transfer Switch 3GY43 Standards UL 2 yr Warranty

Ulasan Produk

Tidak ada ulasan