KH INDUSTRIES Portable Cord

Sebelum PPN:
Rp6.199.900 - Rp11.999.900
Spesifikasi
UNSPSC26121629
Conductor DesignStranded
Conductor MaterialCopper
Jacket MaterialPVC
Length (ft)25
LocationOutdoor
StandardsCSA; cUL; UL
Temperature Rating (°F)14 to 194
Trade DesignationSOOW
Voltage (V)600
Wire Size (AWG)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pendant drop portable cord is a temporary service cord that contains multiple conductors enclosed in a thermoplastic jacket. It is installed as a branch off of ceiling cable and hangs down to provide power to a machine. Some pendant cord comes with strain relief, which prevents the weight of the connection from tearing the cord and protects it from damage. Pendant cable is typically used to power and transmit signals to pendants hanging from overhead cranes, hoists, and other types of lifting and handling equipment.
Feature
Pendant Cable Number of Conductors 16 Wire Size 16 AWG Trade Designation SOOW Jacket Material PVC Wire Color Black Black/Red Blue Blue/Black Blue/Red Brown Brown/Black Green Orange Orange/Black Orange/Red Red Red/Black Yellow Yellow/Black Yellow/Red Jacket Color Yellow Length 25 ft Voltage 600 V Nominal Outside Dia 0.6 in

Ulasan Produk

Tidak ada ulasan