CRESCENT LUFKIN Bandul Ukur Kuningan (Unting Unting)

Sebelum PPN:
Rp1.899.900 - Rp2.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Plumb Bob Brass Mm/Cm 20 Body Shape Round Material Brass Overall Height 6 3/4 in Graduation Marks cm mm Included Components Not Applicable Weight 20 oz Reading Direction Bottom to Top System of Measurement SAE Gauging Method Innage Tip Material Brass Includes Not Applicable Features Solid Brass Tapered Point Tip Cylindrical Shaped For Use In Heavy Oils Accuracy Not Applicable Overall Diameter 1 1/8 in Overall Width 1 1/8 in Measuring Range - Maximum 150 mm

Ulasan Produk

Tidak ada ulasan