JOHNSON LEVEL Bandul Ukur (Unting Unting)

Sebelum PPN:
Rp529.900 - Rp829.900
Spesifikasi
UNSPSC27111804
Body ShapeRound
FinishBrass Plated
Included ComponentsRemovable Cap
MaterialSteel
System of MeasurementInch
Tip MaterialSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Steel plumb bobs are less dense than brass bobs, so they settle faster to plumb. This makes them better suited for indoor than outdoor use since wind could cause swaying. They are machined as a single piece with a hex body and cone-shaped tip.
Feature
Plumb Bob Body Shape Round Material Steel Finish Brass Plated Overall Height 5 5/16 in Graduation Marks Not Applicable Included Components Removable Cap Weight 16 oz Reading Direction Not Applicable System of Measurement SAE Gauging Method Not Applicable Tip Material Steel Includes Not Applicable Features Corrosion Resistant Lacquer Finish Replaceable Tip and Removable Cap for String Installation Accuracy Not Applicable Overall Diameter 1 5/16 in Overall Width Not Applicable

Ulasan Produk

Tidak ada ulasan