TORK Plug-In Timer

Sebelum PPN:
Rp659.900 - Rp2.799.900
Spesifikasi
UNSPSC39121523

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact timers plug into standard receptacle. Include manual On/Off override.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Plug In Timer Min Time Setting 1 min Max Time Setting 59 min 23 hr Max On/Off Cycles 24 Voltage 120V AC Watts 1 000 W Type of Switch Digital Indoor Receptacles 1 Receptacle Type Polarized Color White Style Plug In Number of Gangs 1 Battery Type NiMH Features 7 Day Programming Battery Backup Manual Daylight Savings Standards California Title 24 Compliant cUL UL

Ulasan Produk

Tidak ada ulasan