Sebelum PPN:
Rp709.900 - Rp7.499.900
Spesifikasi
UNSPSC39121605
AC Voltage Rating (V)125
Body MaterialCeramic
Body StyleScrew-In
ElementDual
Interrupt Rating (kA)10 at 125V AC
SpeedTime Delay
Visual IndicationIndicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-acting plug fuses are Type W fuses for protecting lighting, heating, and other residential and industrial circuits without motors. They open within seconds of being exposed to overloads and short circuits. Also called fast-blow plug fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have a brass-threaded Edison base that screws directly into a fuse receptacle.
Feature
Plug Fuse 5A 125V AC Not Rated W Series Indicating Fast Acting Body Style Screw-In Nonrejection Interrupt Rating 10kA at 125V AC Equivalent Brand and Series Bussmann W Littelfuse WOO Mersen GW Equivalent Series GW W WOO Body Material Ceramic Single Element Standards CE UL 248-11 Guide JEFV File E12112 Package Quantity 4

Ulasan Produk

Tidak ada ulasan