POWER FIRST Plug Adapter (Konverter Colokan)

Sebelum PPN:
Rp489.900
Spesifikasi
UNSPSC39121402
Adapter Current Rating (A)15
Adapter TypeMulti-Outlet Tap Surge Protector
Adapter Voltage Rating AC (V)125
Blade End Current Rating (A)15
Blade End Voltage Rating (V)125 (AC)
GroundingGrounded
Housing ColorBlack
Maximum Surge Current (kA)60
Maximum Surge Energy (J)1200
NEMA Receptacle Configuration5-15R
Number of Outlets6
Power Indicating LightYes
StandardsUL Listed
Surge ProtectionYes
Wattage (W)1875

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These plug adapters, sometimes called multi-outlet tap adapters, convert a single electrical receptacle into multiple straight-blade outlets. Some units may include additional USB ports.
Feature
Surge Protector Plug Adapter Blade End Current Rating 15 A Blade End Voltage Rating 125V AC Housing Color White Maximum Surge Current 6.5 kA Maximum Surge Energy 250 J NEMA Plug Configuration 5-15P NEMA Receptacle Configuration 5-15R Number of Outlets 1 Slot End Current Rating 15 A Slot End Voltage Rating 125V AC Wattage 1 875 W Adapter Type Single-Outlet Surge Protector Blade End Connection Type Straight Blade Blade End Number of Wires 3 GFCI No Grounding Grounded

Ulasan Produk

Tidak ada ulasan

Halaman Terkait